Shop All Headers & Wire Housings
Te Connectivity
HALL SENSOR 5P PLUG HSG
Mfr # 1743401-1
Zoro # G300956240
product price: $0.44
/ea
Sold in multiples of 200 for $88.00
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Nylon
- Length 32 mm
- Application Power, Signal
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1743401-1
- Zoro # G300956240
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 32 mm |
Height | 12.5 mm |
Details
Item | Housing |
Number of Rows | 1 |
Material | Nylon |
Application | Power, Signal |
Color | Natural |
Flammability Rating | UL 94 V-0 |
Terminal Type | Crimp |
Max. Voltage | 250V AC |
Max. Temp. | 105°C |
Hole Center to Center | 4.15 mm |
Connector Terminates To | Wire & Cable |
Number of Contacts | 5 |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender M2000 Gardner Bender Plastic Line Carrier, 2"Conduit (M2000)
- WIEGMANN Fiberglass Enclosure, 5 in H, 2 in D, NEAM 4X, Screw On (HW-N4X532)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/4 (233-SR)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 15A, 10 Outlet, 6 ft (PT155112P)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings