Shop All Headers & Wire Housings
Te Connectivity
H6Bpr-Tsh-M40-Emc-C
Mfr # T1910061140-009
Zoro # G005983589
product price: $27.49
/ea
Sold in multiples of 3 for $82.47
$82.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hood
- Length 5.236 in
- Features Corrosion Protected
- Height 101 mm
- Width 2.283 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T1910061140-009
- Zoro # G005983589
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 5.236 in |
Height | 101 mm |
Width | 2.283 in |
Details
Type | Hood |
Features | Corrosion Protected |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEX FLOW Panel Cooler or Cabinet Cooler (63140X)
- RACO Reducing Washer, 3" to 1-1/4" Conduit Sz (1384)
- ABB AF09Z-30-10-21, AF09Z 3P CONTR, 1NO, 24-60VAC, 20- (AF09Z-30-10-21)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 15A, 14/3 (5XFL7ID)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings