Shop All Headers & Wire Housings
Te Connectivity
H6Bpr-Tsh-M25-Emc-C
Mfr # T1910062125-009
Zoro # G705983582
product price: $27.49
/ea
Sold in multiples of 3 for $82.47
$82.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hood
- Length 5.236 in
- Color Gray
- Features Corrosion Protected
- Height 101 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T1910062125-009
- Zoro # G705983582
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 5.236 in |
Height | 101 mm |
Width | 2.283 in |
Details
Type | Hood |
Color | Gray |
Features | Corrosion Protected |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (GECTT-2M)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS944)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Orange (HS357-S10-ORANGE)
- TAYMAC Emt Ll Assembly, 1" (EALL100)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings