Te Connectivity

H32B-TS-PG36


product price: $27.65
/ea
Sold in multiples of 3 for $82.95

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Die Cast Aluminum
  • Product Size 10
  • Locking Device Type Locking Clip
  • Thread Size PG36
  • Entry Style Side
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Product Size 10
Thread Size PG36

Details

Material Die Cast Aluminum
Locking Device Type Locking Clip
Entry Style Side
Accessory Type Hood
Circuit Application Power & Signal
Corrosion Protected Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.