Shop All Headers & Wire Housings
Te Connectivity
H24Bpr-Tshc-M40-Emc-C
Mfr # T1912241140-009
Zoro # G405983509
product price: $45.15
/ea
Sold in multiples of 2 for $90.30
$90.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 90 mm
- Length 6.142 in
- Features Corrosion Protected
- Width 2.094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T1912241140-009
- Zoro # G405983509
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 90 mm |
Length | 6.142 in |
Width | 2.094 in |
Details
Material | Aluminum |
Features | Corrosion Protected |
Type | Hood |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NO, Red (52PM9W2F)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating (KLKR.250)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYN1)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASE8X8X6NK)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings