Shop All Headers & Wire Housings
Te Connectivity
H24Bpr-Tshc-M25-Emc-C
Mfr # T1912240125-009
Zoro # G205975667
Sold in multiples of 2 for $80.98
$80.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Features Corrosion Protected
- Length 6.142 in
- Width 2.094 in
- Height 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # T1912240125-009
- Zoro # G205975667
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 6.142 in |
Width | 2.094 in |
Height | 90 mm |
Details
Material | Aluminum |
Features | Corrosion Protected |
Color | Black |
Type | Hood |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Current Switch, Split Core, Adjustable, 0.25-150 Amp, Terminal (RIBXGTA-ECM)
- VAST Springless Nut, M6-1X1/4" EG, PK25 (V220 M6-25)
- HUBBELL Flanged Inlet, 20 A Amps, 250V AC, Panel Mount, Inlet Outlet, 6-20R, White (HBL5478C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings