Shop All Headers & Wire Housings
Te Connectivity
H24Bpr-Tsh-M32-Emc-C
Mfr # T1910240132-009
Zoro # G305983593
product price: $46.15
/ea
Sold in multiples of 2 for $92.30
$92.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hood
- Length 7.598 in
- Features Corrosion Protected
- Height 111.8 mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T1910240132-009
- Zoro # G305983593
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 7.598 in |
Height | 111.8 mm |
Width | 2.283 in |
Details
Type | Hood |
Features | Corrosion Protected |
Color | Black |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 10 ft. Extension Cord 14/3 Gauge OR/BK (52NY13)
- HONEYWELL Honeywell Digital Temperature Controller T775A2009, 1 Temp. Input, 1 SPDT Relay (T775A2009)
- LEVITON Toggle Switch 4 Gang Wall Plate (80512)
- WOODS Power Block 6'L Ylw (5148)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings