Shop All Headers & Wire Housings
Te Connectivity
H24Bpr-Tg/Shc-M40/M25-Emc-C
Mfr # T1902244025-009
Zoro # G005983459
Sold in multiples of 2 for $106.30
$106.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hood
- Length 6.142 in
- Features Corrosion Protected
- Height 90 mm
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # T1902244025-009
- Zoro # G005983459
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 6.142 in |
Height | 90 mm |
Width | 2.094 in |
Details
Type | Hood |
Features | Corrosion Protected |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Angle, Closed, 30-Degree, 2-Hole (FS-5142-30 E/G)
- VICTRON ENERGY BlueSolar MPPT 100/50 (SCC020050200)
- BLACKBURN Split-Bolt Connector, 2 str to 2/0 str (20H)
- LEGRAND Prewired Raceway6 Outlets, 6 Ft. L, Ivory (NM24GB612)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings