Shop All Headers & Wire Housings
Te Connectivity
H24Bpr-Tg/Shc-M40/M20-Emc-C
Mfr # T1902244020-009
Zoro # G005983480
product price: $53.15
/ea
Sold in multiples of 2 for $106.30
$106.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hood
- Length 156 mm
- Height 90 mm
- Features Corrosion Protected
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T1902244020-009
- Zoro # G005983480
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 156 mm |
Height | 90 mm |
Width | 2.094 in |
Details
Type | Hood |
Features | Corrosion Protected |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121504)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 115 A, Reversing: No (XTCE115G00A)
- MERSEN Stud Pair, 800A Amp Range, 1500V AC/DC Volt Rating, 1 Poles, Stud, Semiconductor Fuse Fuse Type (1SC375)
- EATON Cutler-Hammer Legend Plate, Manual Off Automatic, Black (10250TM68)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings