Shop All Headers & Wire Housings
Te Connectivity
H16Bpr-Tshc-M40-Emc-C
Mfr # T1912160140-009
Zoro # G805975586
Sold in multiples of 3 for $97.65
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 2.095 in
- Features Corrosion Protected
- Height 80 mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # T1912160140-009
- Zoro # G805975586
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 2.095 in |
Height | 80 mm |
Length | 5.118 in |
Details
Material | Aluminum |
Features | Corrosion Protected |
Color | Black |
Type | Hood |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 3R (DH361FRK)
- 3M Male Disconnect, Red, 22-18AWG, PK1000 (MNG18-250DMIK)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 2PST, 30 A, NEMA 1 (HNF261)
- LEVITON LIGHTING CONTROLS REL CA BX1/00/050 (REL06-CA)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings