Shop All Headers & Wire Housings
Te Connectivity
H16Bpr-Tshc-M32-Emc-C
Mfr # T1912161132-009
Zoro # G705975495
Sold in multiples of 3 for $100.17
$100.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Protected
- Length 130 mm
- Material Aluminum
- Height 80 mm
- Width 2.095 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # T1912161132-009
- Zoro # G705975495
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 130 mm |
Height | 80 mm |
Width | 2.095 in |
Details
Features | Corrosion Protected |
Material | Aluminum |
Type | Hood |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT LED Visual Fault Locator (MT-7501E)
- ELECTRIDUCT SafCord Cord Cover 4" x 6ft- Black (CC-SC-4-6-BK)
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203411)
- AMPHENOL PT 6C 620 PIN RECP (MS3112E106P)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings