Shop All Headers & Wire Housings
Te Connectivity
H16Bpr-Tshc-M25-Emc-C
Mfr # T1912161125-009
Zoro # G405975528
product price: $33.39
/ea
Sold in multiples of 3 for $100.17
$100.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Protected
- Material Aluminum
- Width 2.095 in
- Height 80 mm
- Length 5.118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T1912161125-009
- Zoro # G405975528
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 2.095 in |
Height | 80 mm |
Length | 5.118 in |
Details
Features | Corrosion Protected |
Material | Aluminum |
Type | Hood |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Hspital, Gr, 20A, 1 HP (SNAPGF83GRY)
- DROSSBACH Corrugated Tubing, PE, 1-1/2 in., 150 ft (112PEBSX0000XZS)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 2 Pole, 120/240V AC (BQ2B02000S01)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8ABRAB)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings