Shop All Headers & Wire Housings
Te Connectivity
H16Bpr-Tsh-M40-Emc-C
Mfr # T1910160140-009
Zoro # G105983458
product price: $32.55
/ea
Sold in multiples of 3 for $97.65
$97.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Hood
- Length 166 mm
- Color Black
- Height 111.8 mm
- Features Corrosion Protected
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T1910160140-009
- Zoro # G105983458
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 166 mm |
Height | 111.8 mm |
Width | 2.283 in |
Details
Type | Hood |
Color | Black |
Features | Corrosion Protected |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.75 to 1.88 (74011257)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Mesh (RSR-312-E)
- SCHNEIDER ELECTRIC Relay, 48V AC Coil Volts, Square, 8 Pin, 2 C/O (RSB2A080E7)
- SAFCORD Safcord® Carpet Cord Cover - Black - 3" Wide - 6' Long (SF3-6-BLACK)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings