Shop All Headers & Wire Housings
Te Connectivity
H10Bpr-Tshc-M20-Emc-C
Mfr # T1912100120-009
Zoro # G005975515
product price: $29.39
/ea
Sold in multiples of 3 for $88.17
$88.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 2.095 in
- Height 70 mm
- Length 4.331 in
- Features Corrosion Protected
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T1912100120-009
- Zoro # G005975515
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 2.095 in |
Height | 70 mm |
Length | 4.331 in |
Details
Color | Black |
Features | Corrosion Protected |
Material | Aluminum |
Type | Hood |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11.5" L Cable Tie BL PK 100 (PLT3S-C86)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating, 5 PK (BP/ATC-5-RP)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15LA)
- INTERMATIC Photocontrol, 120V AC, 1800 W, 15 A, SPST, 1/2 in Male Pipe Thread, Polycarbonate, White/Gray (K4121C)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings