Shop All Headers & Wire Housings
Te Connectivity
H10Bpr-Ts/Gh-2M32-Emc-C
Mfr # T1900102232-009
Zoro # G805983512
Sold in multiples of 3 for $131.67
$131.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 146 mm
- Height 101 mm
- Features Corrosion Protected
- Material Aluminum
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # T1900102232-009
- Zoro # G805983512
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 146 mm |
Height | 101 mm |
Width | 2.283 in |
Details
Features | Corrosion Protected |
Material | Aluminum |
Color | Gray |
Type | Hood |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 bk UL/CSA 10m (7000-08061-6111000)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Iw, Tg (CJ688TGIW)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F66T30HC)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 20A, Time-Delay, 250V AC, Cylindrical (FRN-R-20)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings