Shop All Headers & Wire Housings
Te Connectivity
H10Bpr-Tgh-M25-Emc-C
Mfr # T1920100125-009
Zoro # G505983294
product price: $26.29
/ea
Sold in multiples of 3 for $78.87
$78.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Hood
- Length 5.748 in
- Features Corrosion Protected
- Color Black
- Height 101 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T1920100125-009
- Zoro # G505983294
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 5.748 in |
Height | 101 mm |
Width | 2.283 in |
Details
Type | Hood |
Features | Corrosion Protected |
Color | Black |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F060)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R GY (HBL5462GY)
- GE Miniature Circuit Breaker, THQB Series 60A, 3 Pole, 240V AC (THQB32060)
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 100' Long (SF4-100-BLACK)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings