Shop All Headers & Wire Housings
Te Connectivity
H10Bpr-Sgrh-M25-Emc-C
Mfr # T1950100125-009
Zoro # G605983446
product price: $48.89
/ea
Sold in multiples of 2 for $97.78
$97.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Housing
- Length 6.654 in
- Color Black
- Features Corrosion Protected
- Height 120 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T1950100125-009
- Zoro # G605983446
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 6.654 in |
Height | 120 mm |
Width | 3.15 in |
Details
Type | Housing |
Color | Black |
Features | Corrosion Protected |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Replacement UPS Battery, SMART500RT1U, SMX500RT1U, 7.2 Ah, Hardwired (RBC62-1U)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC (9007CR53ED)
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Hub Size: 3" (5133107)
- NVENT HOFFMAN Conduit Hole Seal, 1.37 In Hole, SS (AS100SS)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings