Shop All Splicing Connectors
Te Connectivity
H10B-Sgrs-2M25
Mfr # T1440101225-000
Zoro # G805983345
product price: $17.39
/ea
Sold in multiples of 4 for $69.56
$69.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Aluminum
- Corrosion Protected Yes
- Circuit Application Power & Signal
- Accessory Type Housing
- Entry Style Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # T1440101225-000
- Zoro # G805983345
- Country of Origin China
- Category Splicing Connectors
Dimensions
Product Size | 4 |
Thread Size | 2M25 |
Details
Material | Die Cast Aluminum |
Corrosion Protected | Yes |
Circuit Application | Power & Signal |
Accessory Type | Housing |
Entry Style | Side |
Locking Device Type | Locking Clip |
Sealable | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (A4R44)
- LEVITON GFCI OUTLET 20A IVORY (GFNT2-0KI)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 16 in H, 8 in D (CSD16208LG)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-STLC)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- ANCOR Ancor 12-10 AWG Nylon Single Crimp Butt Connector - 100-Pack (220120)
- GARDNER BENDER Butt Splice Kit, 2 to 8 AWG (HSB-28)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (MH14BCX)
- ABB Long-Barrel Splice, 1.25 in. L, Blue (60501)
- SWE-TECH 3C 60mm Fusion Splice Sleeves, 50PK (FWT31F1-06050)
- ABB Short-Barrel Splice, 1.50 in. L, Green (54508)
- Te Connectivity Wire Connectors & Disconnects