Shop All Ground Rods & Clamps
Te Connectivity
GROUNDING CONN. 34 POS. ASY.
Mfr # 204814-1
Zoro # G001052555
Sold in multiples of 480 for $50,875.20
Free Shipping & Returns
$50,875.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Height .49 in
- For Use With 34-Position Socket Housing Assembly
- Thread Size 11841
- Width .93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 204814-1
- Zoro # G001052555
- Country of Origin Mexico
- Category Ground Rods & Clamps
Dimensions
Length | 2 in |
Height | .49 in |
Thread Size | 11841 |
Width | .93 in |
Details
For Use With | 34-Position Socket Housing Assembly |
Connector System | Cable-to-Cable |
Strain Relief | Without |
Housing Type | Plug |
Contact Type | Pin |
Connector & Contact Terminates To | Wire & Cable |
Number of Rows | 4 |
Product Type | Connector Assembly |
Number of Positions | 34 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Hub Size: 3" (5133107)
- WEG Junction Box (TBX-E250/280)
- OMRON Latching Relay, 10 Pins, Square, 12VDC (MY2K-US-DC12)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3902-TTB)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11N)
- ILSCO Permaground Copper U-Bolt Ground Clamp (GPL-6-EC)
- L.H. DOTTIE L.H. Dottie 1-1/4''-2'' Bronze Bare Ground Clamp w/ Lay in Lug, 5PK (DLI27)
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR6426)
- RACO Ground Clamp, Conduit Size 1/2 to 1 In (2504)
- ILSCO Aluminum Lay-in Ground Lug, onduct, PK4 (GBL-4SS-EC)
- PANDUIT Braided Strap, One-Hole, 8", Non-Ins (BS100845U)
- Te Connectivity Ground Rods & Clamps