Shop All Ground Rods & Clamps
Te Connectivity
GROUNDING CLIP FOR MMC CONNECTOR
Mfr # 2271285-1
Zoro # G801052632
product price: $0.03
/ea
Sold in multiples of 6000 for $180.00
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jackscrew Style One Piece
- Jackscrew Type Fixed
- Connector Style Receptacle
- Connector System Wire-to-Motor
- Hardware Type Guide Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2271285-1
- Zoro # G801052632
- Country of Origin China
- Category Ground Rods & Clamps
Details
Jackscrew Style | One Piece |
Jackscrew Type | Fixed |
Connector Style | Receptacle |
Connector System | Wire-to-Motor |
Hardware Type | Guide Pin |
Accessory Color | White |
Pin Hood Type | Internal Open End |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- HONDA Gasket Carburetor (16221-Z5T-000)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 7A, 250V AC, Non-Indicating (NON-7)
- ABB Tk222Sc-1 Emt Set Screw Coupling 3/4 (91222)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-6-EC)
- BURNDY Pipe Ground Clamp, 10AWG, 8.34In (C8)
- BURNDY Pipe Ground Clamp, 10AWG, 6.25In (C4)
- BURNDY Pipe Ground Clamp, 3.75In (GAR3902TC)
- L.H. DOTTIE L.H. Dottie 1'' Bronze Hub, 10PK (HUB100L)
- EATON GRND Bar (GBK5P)
- NVENT ERICO Drive Sleeve, Grounding (EDS58)
- Te Connectivity Ground Rods & Clamps