Shop All Ground Rods & Clamps
Te Connectivity
GROUND CLIP 14-18AWG ST
Mfr # 63575-1
Zoro # G801053004
product price: $0.33
/ea
Sold in multiples of 4200 for $1,386.00
$1,386.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .67 in
- Wire Insulation Diameter .1 -.14 in
- Wire/Cable Type Discrete Wire
- Wire Insulation Diameter (Max) .14 in
- Wire Insulation Support With
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63575-1
- Zoro # G801053004
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Overall Length | .67 in |
Wire Insulation Diameter | .1 -.14 in |
Wire Insulation Diameter (Max) | .14 in |
Wire Size | .8-2 mm2 |
Details
Wire/Cable Type | Discrete Wire |
Wire Insulation Support | With |
Terminal Type | Grounding Clip |
Terminal Orientation | Flag |
Plating Material | Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 11" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT221)
- CITEL Surge Protection Device, 3 Phase, 480/277V (M50-277Y-A)
- NVENT HOFFMAN Galvanized 90 deg. Elbow, Outside Openi (F4490EOUTGV)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 1 Pole, 240/415V AC, D Curve (M9F43103)
- BURNDY Pipe Ground Clamp, 5AWG, 6.38In (GAR2226)
- BURNDY Pipe Ground Clamp, 1/0AWG, 4In (GAR1729)
- NVENT ERICO Ground Rod Connector, Hammer Lock, Copper (EHL58C1K)
- SIEMENS Siemens EC3GB302 Ground Bar Kit, 15-3/4 in L, 4-3/4 in W, 30-Terminal, Aluminum/Copper (EC3GB302)
- ILSCO Permaground Copper Lay-in Ground Lu, PK3 (GBL-4DB-EC)
- NVENT ERICO Ground Rod, Dia 5/8 In, 8 Ft. L (815880)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- Te Connectivity Ground Rods & Clamps