Shop All Headers & Wire Housings
Te Connectivity
GRACE INERTIA CONN 2.5 PLUG HSG 5P RED
Mfr # 1-1747066-5
Zoro # G900955315
product price: $0.65
/ea
Sold in multiples of 12 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Rows 1
- Max. Voltage 50V AC/DC
- Height 7.65 mm
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1747066-5
- Zoro # G900955315
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Height | 7.65 mm |
Length | 14.6 mm |
Details
Color | Red |
Item | Connector |
Number of Rows | 1 |
Max. Voltage | 50V AC/DC |
Application | Power, Signal |
Material | Nylon |
Connection Material | Copper Alloy |
Terminal Type | Crimp |
Max. Temp. | 105°C |
Hole Center to Center | 2.5 mm |
Connector Type | Plug |
For Use With | Header Assembly |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Contact Type | Pin |
Number of Contacts | 5 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L5-15P 15A 125V 3-Prong All Angles Locking Plug with UL, C-UL Approval (ASEL515P)
- GENUINE Fuse Multi Block 120A/70A, 38231-Sfy-003 (38231-SFY-003)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 11.66x18 (UJP1M)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3659)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings