Shop All Headers & Wire Housings
Te Connectivity
GIC7.92 2POS PLUG HSG.BLUE
Mfr # 1747050-3
Zoro # G800956672
product price: $0.26
/ea
Sold in multiples of 350 for $91.00
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Nylon
- Application Power, Signal
- Color Blue
- Current Rating 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1747050-3
- Zoro # G800956672
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 24 AWG |
Max. Single Wire Size | 16 AWG |
Details
Item | Plug |
Number of Rows | 1 |
Material | Nylon |
Application | Power, Signal |
Color | Blue |
Current Rating | 10 A |
Contact Type | Receptacle |
Contact Finish | Tin Plated |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Terminal Finish | Tin Plated |
Contact Plating Thickness | 0.8 µm |
Hole Center to Center | 7.92 mm |
Terminal Type | Crimp |
Max. Voltage | 300V AC/DC |
Number of Contacts | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS Surge Protector W/Alarm (41008)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 4 Connections, Circuit 1 On, Circuit 1&2 On, Off, 3/4 hp, 10A @ 250V AC (2GG51-73)
- JR PRODUCTS SLIDE-OUT HIGH CURRENT MOTOR SWITCH, BLACK (12295)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.60A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-6/10-R)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings