Shop All Headers & Wire Housings
Te Connectivity
GIC 6.2MM PITCH 1POS PLUG HSG
Mfr # 4-1903683-1
Zoro # G800957495
product price: $0.20
/ea
Sold in multiples of 400 for $80.00
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Width 13.5 mm
- Material Nylon
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1903683-1
- Zoro # G800957495
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 13.5 mm |
Details
Item | Housing |
Color | Natural |
Number of Rows | 1 |
Material | Nylon |
Application | Power, Signal |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Max. Voltage | 600V AC/DC |
Connector Terminates To | Wire & Cable |
Number of Contacts | 1 |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 10A, 600V AC, Indicating (TCF10)
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- CAROL 12 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02426.35T.05)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 100 Ft (5ZPW6)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings