Shop All Headers & Wire Housings
Te Connectivity
GIC 6.2MM PITCH 1POS CAP HSG RED
Mfr # 3-1903684-4
Zoro # G000956694
Sold in multiples of 2000 for $740.00
$740.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 31.8 mm
- Number of Rows 1
- Length 10.1 mm
- Width 11.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-1903684-4
- Zoro # G000956694
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 31.8 mm |
Length | 10.1 mm |
Width | 11.7 mm |
Details
Item | Housing |
Color | Red |
Number of Rows | 1 |
Material | Nylon |
Application | Power, Signal |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Terminal Type | Crimp |
Number of Contacts | 1 |
Max. Voltage | 600V AC/DC |
Contact Type | Tab |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYK8)
- LEVITON Locking Connector (2313)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NC, Red (XB5FA4322)
- EATON Push Button operator, 22 mm, Yellow (M22M-DRP-Y)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings