Shop All Headers & Wire Housings
Te Connectivity
GIC 3.3 PLUG HSG 10POS. 2ROW
Mfr # 1939984-1
Zoro # G300956714
product price: $0.20
/ea
Sold in multiples of 463 for $92.60
$92.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Length 17.9 mm
- Material Nylon
- Color Natural
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1939984-1
- Zoro # G300956714
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 17.9 mm |
Height | 12.5 mm |
Min. Single Wire Size | 24 AWG |
Max. Single Wire Size | 20 AWG |
Details
Item | Plug |
Number of Rows | 2 |
Material | Nylon |
Color | Natural |
Application | Power, Signal |
For Use With | Header Assembly |
Contact Finish | Tin Plated |
Current Rating | 4 A |
Contact Type | Receptacle |
Max. Temp. | 105°C |
Contact Plating Thickness | 0.8 µm |
Max. Voltage | 250V AC/DC |
Number of Contacts | 10 |
Flammability Rating | UL 94 V-0 |
Connection Material | Copper Alloy |
Terminal Type | Crimp |
Terminal Finish | Tin Plated |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 3.3 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 14-16 AWG, Blue, 100 Pcs (FDFD2-250-100)
- FLEX-STRUT U-Bolt Beam Clamp For FS-200 (FS-5709 E/G)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (PTN0.75BK50)
- FURRION Generator One Piece Adapter 30 Amp RV Female Connector To 30 Amp Locking Male Plug Yellow (F3030AD-RY)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings