Shop All Headers & Wire Housings
Te Connectivity
GIC 3.3 PLUG HOUSING 12POS
Mfr # 1871570-1
Zoro # G500956897
Sold in multiples of 4000 for $1,320.00
$1,320.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 2
- Color Natural
- Material Nylon
- Application Power, Signal
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1871570-1
- Zoro # G500956897
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Max. Single Wire Size | 20 AWG |
Min. Single Wire Size | 24 AWG |
Details
Item | Plug |
Number of Rows | 2 |
Color | Natural |
Material | Nylon |
Application | Power, Signal |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Contact Type | Receptacle |
Terminal Type | Crimp |
Current Rating | 4 A |
Number of Contacts | 12 |
Flammability Rating | UL 94 V-0 |
Terminal Finish | Tin Plated |
Hole Center to Center | 3.3 mm |
Contact Finish | Tin Plated |
Max. Voltage | 250V AC/DC |
Contact Plating Thickness | 0.8 µm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Red (52PM9W2J)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC37B0375)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 6A, 600V AC, Non-Indicating (HSJ6)
- NVENT HOFFMAN Retaining Post Kit, 7.00x0.00x0.00, Black, Steel (LRPB)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings