Shop All Headers & Wire Housings
Te Connectivity
GIC 2.5 W PLUG HSG 4P BLUE
Mfr # 2-1903390-3
Zoro # G400957024
product price: $0.15
/ea
Sold in multiples of 550 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Height 11 mm
- Width 9.6 mm
- Material Glass-Filled PBT
- Application Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1903390-3
- Zoro # G400957024
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 11 mm |
Width | 9.6 mm |
Details
Item | Connector |
Number of Rows | 1 |
Material | Glass-Filled PBT |
Application | Signal |
Color | Blue |
Connector Type | Plug |
Contact Type | Socket |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Max. Voltage | 250V AC/DC |
Hole Center to Center | 2.5 mm |
Number of Contacts | 4 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Cutout Cover Assembly, Gray (FPCTCAL)
- EATON Toggle Switch, 4PST, 10A @ 250V, Screw (7690K8)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3A, 250V AC, 10kA at 125V AC, 100A at 250V AC, 5 PK (BP/AGC-3-RP)
- MONOPRICE Premium Cable Management, 2.1in.Hx4.1in.W (7308)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings