Shop All Headers & Wire Housings
Te Connectivity
GIC 2.5 W PLUG HSG 3P RED
Mfr # 1-1903389-2
Zoro # G700955485
Sold in multiples of 700 for $91.00
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Rows 1
- Max. Voltage 250V AC/DC
- Height 11 mm
- Width 9.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-1903389-2
- Zoro # G700955485
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 11 mm |
Width | 9.6 mm |
Length | 11.2 mm |
Details
Item | Connector |
Color | Red |
Number of Rows | 1 |
Max. Voltage | 250V AC/DC |
Application | Signal |
Connector Type | Plug |
Max. Temp. | 105°C |
Hole Center to Center | 2.5 mm |
Material | Glass-Filled PBT |
Connector Terminates To | Wire & Cable |
Contact Type | Socket |
Number of Contacts | 3 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 15 ft., 10 Outlets, Aluminum (52NY37)
- CALCONDUIT Elbow, 2-1/2 in., 45 Degree, GRC (876787)
- SIEMENS Replacement Coil, DP, 120VAC, 120-150A (75D73251F)
- X1 TOOLS 1 Rubber Harness Grommet 1 Grommet by X1 Tools (X1E-CON-GRO-RUB-1000x1)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings