Shop All Headers & Wire Housings
Te Connectivity
GIC 2.5 W CAP HSG 3P YELLOW
Mfr # 3-1903392-4
Zoro # G100956488
product price: $0.28
/ea
Sold in multiples of 1500 for $420.00
$420.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled PBT
- Length 11.2 mm
- Height 18.8 mm
- Number of Rows 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1903392-4
- Zoro # G100956488
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 11.2 mm |
Height | 18.8 mm |
Details
Item | Connector |
Material | Glass-Filled PBT |
Number of Rows | 1 |
Color | Yellow |
Application | Signal |
Connector Type | Receptacle |
Number of Contacts | 3 |
Max. Voltage | 250V AC/DC |
Connector Terminates To | Wire & Cable |
Contact Type | Tab |
Hole Center to Center | 2.5 mm |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 18 AWG Tinned Copper Wire - 35' (180803)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 MNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GNG4Z)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J29)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings