Shop All Headers & Wire Housings
Te Connectivity
GIC 2.5 W CAP HSG 2P YELLOW
Mfr # 3-1903391-4
Zoro # G400956539
product price: $0.19
/ea
Sold in multiples of 3000 for $570.00
$570.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled PBT
- Height 18.8 mm
- Number of Rows 1
- Color Yellow
- Application Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1903391-4
- Zoro # G400956539
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 18.8 mm |
Details
Item | Connector |
Material | Glass-Filled PBT |
Number of Rows | 1 |
Color | Yellow |
Application | Signal |
Hole Center to Center | 2.5 mm |
Max. Temp. | 105°C |
Contact Type | Tab |
Connector Type | Receptacle |
Number of Contacts | 2 |
Connector Terminates To | Wire & Cable |
Max. Voltage | 250V AC/DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7L3741)
- ZORO SELECT Locking Receptacle, Black, 600VAC/250VDC (3771)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3622)
- EATON Switch, Mom. On/Off/ Mom. On, Screw (8004K34N1V2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings