Shop All Headers & Wire Housings
Te Connectivity
Get .64 Connector System, Housing For Female Terminal
Mfr # 1438156-3
Zoro # G105916760
product price: $2.39
/ea
Sold in multiples of 55 for $131.45
$131.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Height 8 mm
- Length 0.953 in
- Color Black
- Width 0.945 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1438156-3
- Zoro # G105916760
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Height | 8 mm |
Length | 0.953 in |
Width | 0.945 in |
Details
Number of Rows | 1 |
Color | Black |
Application | Signal |
Material | Glass-Filled Polyamide |
Features | Terminal Position Assurance |
Number of Contacts | 6 |
Hole Center to Center | 2.54 mm |
Max. Temp. | 100°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Antenna, Magnetic Mount, 26 in. L (K220A)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 4; 12; 13, Non Hinged Clamp (A1008NF)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PP1IEBC)
- EATON Remote User Interface Cable, 2 Meter (D77E-QPIP200)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings