Shop All Push Button Accessories
Te Connectivity
G15=GUARD BRASS CHROME PLATED
Mfr # 9-1437627-3
Zoro # G300985349
product price: $6.79
/ea
Sold in multiples of 15 for $101.85
$101.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series MSPF
- Color Chromed Brass
- Finish Plain
- Cap Height .375 in
- Guard Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 9-1437627-3
- Zoro # G300985349
- Country of Origin Taiwan, Province of China
- Category Push Button Accessories
Dimensions
Cap Height | .375 in |
Cap Diameter | .63 in |
Thread Size | 15/32-32 UNS-2B in |
Details
For Use With | Series MSPF |
Color | Chromed Brass |
Finish | Plain |
Guard Finish | Plain |
Accessory Type | Guard |
Tactile | No |
Guard Color | Clear Aluminum |
Illuminated | No |
Process Sealed | No |
Product Type | Accessory |
Style | Round |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Medium-Voltage Fuse, A500T Series, 2A, 5000V AC, Cylindrical (A500T2E-1)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BA432)
- PARKER Mounting Rails, Steel, 6.56 Ft (R-2)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V08H30)
- SCHNEIDER ELECTRIC Rigid protection cover, Harmony XB5, plastic, transparent, for RJ45 and USB ports (ZBSP2)
- EATON Illuminated Push Button, 30mm, Blue (10250T76B)
- SCHNEIDER ELECTRIC Legend Plate, On/Off, White/Black (9001KN245)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AB10-0AA0)
- EATON Blank Legend Plate, Black/White or Silver (HT8SP76)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HB20-1CG0)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1153-0AB60-1FA0)
- Te Connectivity Switches