Shop All Power Relays
Te Connectivity
FW5A1220D00=FW 5A FULL SIZE RE
Mfr # 9-1617737-6
Zoro # G300984946
original price:
$440.65
6% off
new price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12.6V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 794 mW
- Electrical Connection - Power Relay PC Pins
- Features Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 9-1617737-6
- Zoro # G300984946
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 12.6V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 794 mW |
Electrical Connection - Power Relay | PC Pins |
Features | Hermetically Sealed Enclosure |
Operating Temp. Range | -65 to 125°C |
Contact Rating | 5A |
Coil Type | Non-Polarized, Monostable |
Coil Resistance | 200 Ω |
Mounting Type | Chassis Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photo Control Shorting Cap (26WA88)
- HUBBELL Receptacle, Taper Nose, Stud, Brwn (HBLFRSCBN)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60308T)
- HUBBELL Wall Switch, Toggle, Momentary, Ivory (HBL1557I)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC24)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (1EGF7)
- OMRON Enclosed Power Relay, 4 Pn, 240VAC, SPST-NO (G7L-1A-TUBJ-CB-AC200/240)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (725BXXSC3ML-24D)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPST/Override (RIBM2402SB)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (RPF2BBD)
- Te Connectivity Power Relays