Shop All Power Relays
Te Connectivity
FW1106G06 = M5757/10-043
Mfr # 2-1617019-1
Zoro # G800983951
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 1040 mW
- Electrical Connection - Power Relay Solder Hook Terminal
- Features Hermetically Sealed Enclosure
- Operating Temp. Range -65 to 125°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1617019-1
- Zoro # G800983951
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 1040 mW |
Electrical Connection - Power Relay | Solder Hook Terminal |
Features | Hermetically Sealed Enclosure |
Operating Temp. Range | -65 to 125°C |
Contact Rating | 2A |
Mounting Type | Chassis Mount |
Coil Type | Non-Polarized, Monostable |
Coil Resistance | 675 Ω |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CAA-R63/B)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 4 oz, 200' Length, 0.0221" Diameter, Red (24SNSP.25)
- 3M Shrink Tubing, 2.0in ID, Black, 25ft (ITCSN-2000-25'-BLACK-REEL)
- IFM Level Sensor, G3/4 NPT, 2x NO/NC (LR7000)
- OMRON Enclosed Power Relay, 4 Pn, 240VAC, SPST-NO (G7L-1A-TUBJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO (725AXXSC3ML-12D)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5YZ75)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (92S7A22D-240A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (92S7D22D-24D)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5X847)
- OMRON Enclosed Power Relay, 4Pin, 120VAC, SPST-NO (G7L-1A-BJ-CB-AC100/120)
- Te Connectivity Electrical Relays