Shop All Cable Connectors
Te Connectivity
FREE SOCKET CONNECTOR
Mfr # Y5015-000000100034
Zoro # G600976870
product price: $81.29
/ea
Sold in multiples of 2 for $162.58
Free Shipping & Returns
$162.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Material Aluminum
- Color Black
- Type Receptacle, Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # Y5015-000000100034
- Zoro # G600976870
- Country of Origin United Kingdom
- Category Cable Connectors
Details
Insulated | Yes |
Material | Aluminum |
Color | Black |
Type | Receptacle, Socket |
Item | Connector |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 6 cu in, Ceiling Box, 2 Gang, Steel, Round (295-1)
- HONEYWELL THERMAL SOLUTIONS R7847A1082 Rec Amp Used With (R7847A1082)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Black, 12ft (N002-012-BK)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- MAXRAD Maxrad NMO58UBN 17 ft. Rg58-U Coax with Crimp Bnc Connector (NMO58UBN)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- IFM Wireable 1/2" connector (E11764)
- IFM Wireable valve connector (E12224)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- WIELAND Box Of 10 Heavy Duty Connector (70.310.1640.0)
- Te Connectivity Cable Connectors