Shop All Cable Connectors
Te Connectivity
FREE SOCKET CONNECTOR
Mfr # Y5015-000000100008
Zoro # G600976658
product price: $33.99
/ea
Sold in multiples of 3 for $101.97
$101.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Color Black
- Type Receptacle, Socket
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # Y5015-000000100008
- Zoro # G600976658
- Country of Origin United Kingdom
- Category Cable Connectors
Details
Insulated | Yes |
Color | Black |
Type | Receptacle, Socket |
Item | Connector |
Material | Aluminum |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDBLA25)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5155-1)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 600A, 700V AC, Non-Indicating (A70QS600-4)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 63A, 2 Pole, 240/415/440V AC, C Curve (M9F42263)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- SWE-TECH 3C RG6 Quad Shield BNC Compression Connector Orange Band, 25PK (FWT31X4-32125)
- ECLIPSE TOOLS Conn, CATV F Twist On, RG6, 10PK (902-368-10)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- IFM Wireable M23 connector (E10887)
- IFM Wireable M8 connector (ZJ4010)
- Te Connectivity Cord Grips