Shop All Headers & Wire Housings
Te Connectivity
FREE HANG SNGL ROW HSG 5 POS
Mfr # 1445049-5
Zoro # G400956034
product price: $0.37
/ea
Sold in multiples of 34000 for $12,580.00
$12,580.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Terminal Type Crimp
- Max. Voltage 250V AC/DC
- Max. Temp. 105°C
- Standards CSA Certified; UL E28476; UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1445049-5
- Zoro # G400956034
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 16.89 mm |
Length | 15.85 mm |
Width | 3.86 mm |
Max. Insulation Dia. | 1.52 mm |
Details
Item | Housing |
Number of Rows | 1 |
Terminal Type | Crimp |
Max. Voltage | 250V AC/DC |
Max. Temp. | 105°C |
Standards | CSA Certified; UL E28476; UL Recognized |
Color | Black |
Application | Power, Signal |
Material | Nylon |
Hole Center to Center | 3 mm |
Contact Type | Pin |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 5 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cable Ties, 11.5-Inch, Black (450-210)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 350A, 600V AC, Non-Indicating (JLS350)
- ZORO SELECT Superstrut Channel Spring Nut, 1/2 In, Silver, PK25 (V200 1/2)
- SIEMENS Fusible Safety Switch, General Duty, 120V AC, 1PST, 30 A, NEMA 3R (LF111NR)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings