Shop All Headers & Wire Housings
Te Connectivity
FREE HANG SNGL ROW HSG 3 POS
Mfr # 1445049-3
Zoro # G800955859
product price: $0.26
/ea
Sold in multiples of 400 for $104.00
$104.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Max. Voltage 250V AC/DC
- Terminal Type Crimp
- Standards CSA Certified; UL E28476; UL Recognized
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1445049-3
- Zoro # G800955859
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 9.85 mm |
Width | 3.86 mm |
Height | 16.89 mm |
Max. Insulation Dia. | 1.52 mm |
Details
Item | Housing |
Number of Rows | 1 |
Max. Voltage | 250V AC/DC |
Terminal Type | Crimp |
Standards | CSA Certified; UL E28476; UL Recognized |
Max. Temp. | 105°C |
Color | Black |
Material | Nylon |
Application | Power, Signal |
Contact Type | Pin |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 3 mm |
Number of Contacts | 3 |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHTL)
- SQUARE D Miniature Circuit Breaker, QO Series 20/30A, 1x1, 1x1 Pole, 240V AC (QO2030)
- BLACK BOX Lmc280 Series Fast Ethernet Industrial Media Converter - Single-Mode (LMC282A)
- EATON BUSSMANN Cartridge Fuse, NON Series, 100A, Time-Delay, 250V AC, Cylindrical (NON-100)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings