Shop All Headers & Wire Housings
Te Connectivity
FREE HANG DBL ROW HSG 6 POS
Mfr # 794616-6
Zoro # G300957438
product price: $0.38
/ea
Sold in multiples of 250 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Standards CSA Certified; UL E28476; UL Recognized
- Material Nylon
- Application Power, Signal
- Length 9.85 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 794616-6
- Zoro # G300957438
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 9.85 mm |
Height | 6.86 mm |
Max. Single Wire Size | 20 AWG |
Min. Single Wire Size | 30 AWG |
Max. Insulation Dia. | 0.06 in |
Details
Item | Housing |
Number of Rows | 2 |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Nylon |
Application | Power, Signal |
Color | Black |
Current Rating | 5 A |
Max. Voltage | 250V AC/DC |
Hole Center to Center | 3 mm |
Terminal Type | Crimp |
Contact Type | Pin |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Number of Contacts | 6 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5262)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, CAT5e, 200-Pack (VDV826-762)
- TRIPP LITE UPS System, 1.05 kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:120V AC (SMART1050SLT)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 3/4", Steel, Insulated (H07591)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings