Shop All PCB Connectors
Te Connectivity
FPC CONN. 0.5MM PITCH B/C 42P
Mfr # 4-1734592-2
Zoro # G101043569
product price: $1.65
/ea
Sold in multiples of 12000 for $19,800.00
$19,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Max. Voltage 250V AC
- Application Signal
- Series FPC
- Width 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1734592-2
- Zoro # G101043569
- Country of Origin United States
- Category PCB Connectors
Dimensions
Width | 0.2 in |
Length | 26.43 mm |
Height | 2.05 mm |
Details
Item | Connector |
Color | Natural |
Max. Voltage | 250V AC |
Application | Signal |
Series | FPC |
Material | Liquid Crystal Polymer |
Max. Temp. | 85°C |
Connector Type | Receptacle |
Terminal Type | Surface Mount |
Hole Center to Center | 0.5 mm |
Connection Material | Phosphor Bronze |
Number of Rows | 1 |
Connector Terminates To | Flexible Printed Circuit; Printed Circuit Board |
Contact Type | Socket |
Terminal Finish | Gold Plated |
Number of Contacts | 42 |
Contact Finish | Gold Plated |
Contact Plating Thickness | 0.025 µm |
Current Rating | 0.5 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99654)
- RACO Parallel Clamp, Size 3/4" (2323PC)
- 3M Butt Splice Connector, 6 AWG, Blue, PK10 (MV6BCX)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Te Connectivity Wire Connectors & Disconnects