Shop All Sensor Accessories
Te Connectivity
Force Sensors & Load Cells
Mfr # FC2231-0000-0050-L
Zoro # G601052566
original price:
$87.72
4% off
new price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Force Direction Compression
- Accuracy ±1 % of FS
- Sensitivity Shift ±.05 % of FS
- Output Signal 4V
- Sensor Type OEM Compression Load Cells
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # FC2231-0000-0050-L
- Zoro # G601052566
- Country of Origin United States
- Category Sensor Accessories
Details
Force Direction | Compression |
Accuracy | ±1 % of FS |
Sensitivity Shift | ±.05 % of FS |
Output Signal | 4V |
Sensor Type | OEM Compression Load Cells |
Supply Voltage | 5 VDC |
Zero Shift in CTR | ±.05 % of FS |
Full Scale Range | 50 to 50 lbf |
Operating Temperature | 0 to 50°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Standard Duplex Outlet, 6-20R, Gray (5462GRY)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 30A, 32V AC, 1kA at 32V AC, 5 PK (MDL-30)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 18 A, Reversing: No (LC1D18LE7)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 3" x 3" x 1' (6-Pack), Adhesive (G3X3BL6-A)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 2 Inx2 In, 6000X (XUZC50)
- EATON Bracket, Flat, Alum, For 18mm Sensors (6161AS5295)
- EATON Cutler-Hammer Reflector, Round, 3 In, 3000X (E51KR84)
- GREENGATE Switchpack, 20A (SP20-RD4)
- INTERMATIC Photo Control Receptacle, 30 In Leads (K121-30)
- LUTRON Smart Bridge, Plug-In, White (L-BDG2-WH)
- SENSORSWITCH Bracket, For Occupancy Sensor (WV BR)
- Te Connectivity Sensor Accessories