Shop All Wire Terminals
Te Connectivity
Flush Mt Plug Spring Conn 4P 3.50Mm
Mfr # 1986716-4
Zoro # G705947904
product price: $3.99
/ea
Sold in multiples of 25 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 16 AWG
- Insulation Color Green
- Max. Voltage 150V AC
- Features Top Wire Entry
- Terminal Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1986716-4
- Zoro # G705947904
- Country of Origin Italy
- Category Wire Terminals
Details
Wire Range | 20 to 16 AWG |
Insulation Color | Green |
Max. Voltage | 150V AC |
Features | Top Wire Entry |
Terminal Type | Plug |
Mounting Type | Vertical |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, 22mm, 240V, Amber (22NZ13)
- ALLEN BRADLEY Switch 200-360F 600V-Ac Temperature Controller (837-A7J)
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Flush Cover (6226)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 8A, 250V AC, 1.5kA at 250V AC (GSD8)
- POWER FIRST 16-14 AWG Vinyl Flanged Fork Terminal #10 Stud PK100 (4FRJ4)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (4FRG6)
- S&G TOOL AID DEUTSCH TERMINAL RLS 20-24 AWG TOOL (SG18553)
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK25 (RV14-6Q)
- DISCO Blue Vinyl 16-14 WireTerminal #10 Stud Size Ring Type PK50 (3519PK50)
- PANDUIT Female Disconnect, PK25 (EDNF10-250FI-Q)
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (312225)
- Te Connectivity Wire Terminals