Shop All Communication Cables
Te Connectivity
Flexstrip Jumper
Mfr # 4-1437175-8
Zoro # G905916212
product price: $0.06
/ea
Sold in multiples of 1220 for $73.20
$73.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Length 2 in
- Insulation Material Polyester
- Impedance 115 Ω
- Wire Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1437175-8
- Zoro # G905916212
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 24 AWG |
Length | 2 in |
Insulation Length | 2 in |
Details
Insulation Material | Polyester |
Impedance | 115 Ω |
Wire Type | Solid |
Centerline (Pitch) | .1 in |
Pin Arrangement (Left) | A |
Cable Assembly Type | Jumper |
Current Rating | 3A |
Operating Temperature Range | -40 " 105 °C |
Product Type | Cable Assembly |
Number of Rows | 1 |
Pin Arrangement (Right) | A |
Voltage Rating | 300 VAC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 (HLTP2I-X12)
- HATCO Rocker Switch, DPST, 16A, 125V (02.19.080.00)
- TY-RAP 11.1" L Miniature Cable Tie BK PK 1000 (TY26MX)
- GARDNER BENDER Twist On Wire Cnnectr, 22-10 AWG, Ylw, PK25 (25-004)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL1S.38.05)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- Te Connectivity Communication Cables