Shop All Wire Terminals
Te Connectivity
FLANGED SPADE TERMINAL 12-10 AWG BR
Mfr # 63526-1
Zoro # G200926886
Sold in multiples of 60000 for $21,000.00
$21,000.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 3 to 6 mm²
- Insulation Type Non-Insulated
- Stud Size #10
- Wire Type Regular Wire
- Seam Open Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 63526-1
- Zoro # G200926886
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.968 in |
Barrel Inside Dia. | 0.1 in |
Details
Wire Range | 3 to 6 mm² |
Insulation Type | Non-Insulated |
Item | Spade Tongue Terminal |
Wire Type | Regular Wire |
Seam | Open Barrel |
Terminal Type | Flanged, Spade Tongue |
Max. Temp. | 221 Degrees F |
Contact Plating Material | Brass, Unplated |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (JJS-15)
- SQUARE D Auxillary Contact Block (9999SO4)
- IFM Light Curtain, 19.7 ft., 11.0"H, 12 Beams (OY001S)
- TECHFLEX SleevIng, 0.250 In., 4 ft. L, Silver (T6F0.25SV)
- ANCOR 16-14 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (311225)
- GARDNER BENDER 22-18 Ga. Insulated Wire Female Disconnect Red 21 pk (20-141F)
- MOTORMITE Technician Terminal-1 Terminal Female To Weather Pack Te, 85388 (85388)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #6 Stud PK25 (5UGJ7)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (37416)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (164204-025)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.180" Stud PK25 (160271-025)
- Te Connectivity Wire Terminals