Shop All Wire Terminals
Te Connectivity
FLAG TERMINAL TERMINAL 18-12 AWG TPBR
Mfr # 42189-1
Zoro # G800927375
product price: $0.40
/ea
Sold in multiples of 20000 for $8,000.00
$8,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 12 AWG
- Insulation Type Non-Insulated
- Stud Size #6
- Seam Standard, Open Barrel
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 42189-1
- Zoro # G800927375
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 1 in |
Details
Wire Range | 18 to 12 AWG |
Insulation Type | Non-Insulated |
Seam | Standard, Open Barrel |
Features | Wire Insulation Support |
Max. Temp. | 230 Degrees F |
Wire Type | Discrete Wire |
Terminal Type | Flag, Ring Tongue |
Item | Ring Terminal |
Insulation Dia | 0.11 to 0.21 in |
Terminal Orientation | 45 ° |
Contact Plating Material | Tin, Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ill Mtn Pb Sil-bzl Flsh Yel, 22.5 mm, Red (M22-DRL-R)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 24V AC (RXG22B7)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Single Throw 10A 250V/10A 125V, Spade Terminals, (HBL21SP)
- LUTRON Architectural Wall Plates, Number of Gangs: 2 Plastic, Matte Finish, White (VWP-2-WH)
- GARDNER BENDER Gardner Bender 75-111 Spade Terminal Vinyl Insulated Barrel; 75 Pack (191900)
- PANDUIT Blade Terminal, Vyl, Insul, 16, 14 Awg, PK25 (EDV14-87MB-Q)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG3)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (4FRG6)
- GARDNER BENDER 12-10 Ga. Insulated Wire Butt Splice Yellow 50 pk (10-126)
- JANDORF TER DISCONN16-14 PB .25"" (60880)
- AFI 230215 16-14 gauge Nylon Insulated Ring Terminals, Blue, 6PK (3003.5683)
- Te Connectivity Wire Connectors & Disconnects