Shop All Relay Accessories
Te Connectivity
FLAG RELAY SPECIAL-RR 16-14
Mfr # 50271
Zoro # G800979749
product price: $5.89
/ea
Sold in multiples of 15 for $88.35
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.25 in
- Discrete Wire Type Stranded
- Wire/Cable Type Discrete Wire
- Barrel Type Open Barrel
- Terminal & Splice Style Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 50271
- Zoro # G800979749
- Country of Origin United States
- Category Relay Accessories
Dimensions
Overall Length | 2.25 in |
Wire Size | 1.25-2 mm2 |
Details
Discrete Wire Type | Stranded |
Wire/Cable Type | Discrete Wire |
Barrel Type | Open Barrel |
Terminal & Splice Style | Splice |
Material Thickness | .031 in |
Number of Serrations | 8 |
Termination Method | Crimp |
Serrated | Yes |
Product Type | Contact |
Contact Plating Material | Silver |
Insulated | No |
Support Style | Non-Insulation Support |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1" x 25ft- Black (BSNF-100-25)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- SOUTHWIRE Power Distribution Cart, 200 AC, (2)L6-30R (6220CC)
- MERSEN CC Class, Fast-Acting, 3/10A, 600V AC, Non-Indicating (ATMR3/10)
- FUNCTIONAL DEVICES-RIB End Stops for 35mm DIN Rail (ADIN35ES)
- EATON CUTLER-HAMMER COIL 480V-AC RELAY PARTS AND ACCESSORY (9-1318-110)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 10A (SSR610DIN-DC22)
- SCHNEIDER ELECTRIC Hold Down Clip, Metal (RPZR235)
- OMRON Solid State Relay, 19.2 to 28.8VDC, 10A (G3NE-210T-US-DC24)
- SCHNEIDER ELECTRIC Liquid Level Measurement Probe, RoHS (LA9RM201)
- SIEMENS Protection Diode (3TX7144-H12)
- Te Connectivity Electrical Relays