Shop All Headers & Wire Housings
Te Connectivity
FLA-STE-GEH2 8 18P
Mfr # 1-967629-2
Zoro # G001040545
Sold in multiples of 40 for $71.60
$71.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 3
- Material Glass-Filled Polyamide
- Length 37.5 mm
- Height 1.205 in
- Width 1.396 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-967629-2
- Zoro # G001040545
- Country of Origin Switzerland
- Category Headers & Wire Housings
Dimensions
Length | 37.5 mm |
Height | 1.205 in |
Width | 1.396 in |
Details
Number of Rows | 3 |
Material | Glass-Filled Polyamide |
Max. Voltage | 28V DC |
Number of Contacts | 18 |
Max. Temp. | 120°C |
Hole Center to Center | 5 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN IEC NH Fuse Link, T21 Series, 50A, gG, 500V AC, Square (T212974)
- SIEMENS IEC ControlRelay, 6NO/2NC, 120VAC, 10Aand6A (3RH22621AK60)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 2 Poles (8536SBO1V03)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK100 (CAT6-HSPJAR)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings