Shop All PCB Connectors
Te Connectivity
Ffc/Fpc Connector, 3 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal,
Mfr # 5-487509-2
Zoro # G005912855
product price: $0.55
/ea
Sold in multiples of 10000 for $5,500.00
$5,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- Color Black
- Material Thermoplastic
- Contact Finish Bright Tin Plated
- Hole Center to Center 2.54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-487509-2
- Zoro # G005912855
- Country of Origin India
- Category PCB Connectors
Details
Item | Connector |
Application | Signal |
Color | Black |
Material | Thermoplastic |
Contact Finish | Bright Tin Plated |
Hole Center to Center | 2.54 mm |
Number of Contacts | 3 |
Terminal Type | Through Hole - Solder |
Connector Terminates To | Printed Circuit Board |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Contact Plating Thickness | 5 µm |
Connection Material | Phosphor Bronze |
Number of Rows | 1 |
Max. Temp. | 105°C |
Current Rating | 1 A |
Connector Type | Trio-Mate |
Description
Ffc/Fpc Connector, 3 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Welding Cable, 1 AWG, 250 ft., Black, EPDM (01775.35.01)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133392)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J25M1)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10B)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Te Connectivity Wire Connectors & Disconnects