Shop All PCB Connectors
Te Connectivity
Ffc/Fpc Connector, 14 Contact(S), 1 Row(S), Female, Straight, 0.039 Inch Pitch, Solder Terminal,
Mfr # 6-520315-4
Zoro # G405912868
product price: $1.75
/ea
Sold in multiples of 50 for $87.50
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- Material Thermoplastic
- Color Black
- Terminal Finish Matte Tin Plated
- Contact Finish Bright Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-520315-4
- Zoro # G405912868
- Country of Origin India
- Category PCB Connectors
Details
Item | Connector |
Application | Signal |
Material | Thermoplastic |
Color | Black |
Terminal Finish | Matte Tin Plated |
Contact Finish | Bright Tin Plated |
Terminal Type | Through Hole - Solder |
Number of Contacts | 14 |
Current Rating | 1 A |
Hole Center to Center | 2.54 mm |
Connector Type | Trio-Mate |
Max. Temp. | 105°C |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Connection Material | Phosphor Bronze |
Connector Terminates To | Printed Circuit Board |
Number of Rows | 1 |
Description
Ffc/Fpc Connector, 14 Contact(S), 1 Row(S), Female, Straight, 0.039 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (MU18-8RLX)
- QUICKCABLE Crimp Lug, 8 Gauge, 3/8", PK5 (4808-005F)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80417)
- TECHFLEX Sleeving, 1.000 In., 50 ft. L, Red (FIN1.00RD50)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Te Connectivity PCB Connectors